This universal voltage power packs features robust latching relay provides unsurpassed and, unrestricted performance, automatic voltage detection, electrical load switching capability: maximum of 20 amps, zero arc point switching. In addition, it includes optional automatic or manual on/off control. Plus it meets the standards for ASHRAE 90.1 compliant, CEC Title 24 compliant, Flame retardant UL 94-5VA, UL, cUL 916 listed, UL2043 Plenum Rated NEC 2014 300.22(C)(3).
Technical Specs
ItemPower Pack
Item - Motion Sensing and DimmingUniversal Voltage Power Packs
Colour - Motion Sensing and DimmingBlack
Communication Method - Motion Sensing and DimmingHard Wired
Width3.390625 in
Description/Special FeaturesRobust Latching Relay Provides Unsurpassed and, Unrestricted Performance, Automatic Voltage Detection, Electrical Load Switching Capability: Maximum of 20 Amps, Zero Arc Point Switching, Mounts: Inside or Outside a Junction Box, Inside a Fixture, 5 yr Limited Warranty, Auto or Manual ON Operation, Powers up to Six Low Voltage Sensors
StandardsASHRAE 90.1 Compliant, CEC Title 24 Compliant, Flame retardant UL 94-5VA, UL, cUL 916 Listed, UL2043 Plenum Rated NEC 2014 300.22(C)(3)
Accessory TypePower Pack
Operating Voltage - Motion Sensing and Dimming100 to 277V AC
Output Voltage - Motion Sensing and Dimming24V DC @ 250 mA
Height4 in
Depth1 47/64 in
IncludesOptional Automatic or Manual ON/OFF Control