!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER PACK, LOW VOLTAGE, 347VAC, 2584WN

POWER PACK, LOW VOLTAGE, 347VAC, 2584WN

LITHONIA LIGHTING

POWER PACK, LOW VOLTAGE, 347VAC, 2584WN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER PACK, LOW VOLTAGE, 347VAC, 2584WN

POWER PACK, LOW VOLTAGE, 347VAC, 2584WN

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2584WN
  • Mfr. Model # PP16X EFP 347
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This power pack features powers up to 19 low voltage sensors, self-contained relay(s) switch line voltage loads, plenum rated, includes fuse integrated to relay wirelead for protection from load faults, meets nema410 ratings. In addition, it includes internal latching relay. Plus it meets the standards for RoHS, Plenum UL2043, Energy Management Equipment, UL916 (E167435).

Technical Specs

  • Item Power Pack
  • Use With - Motion Sensing and Dimming Switch Low Voltage Sensors
  • Colour - Motion Sensing and Dimming Black
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Height 3.38 in
  • Depth 1.83 in
  • Includes Internal Latching Relay
  • Item - Motion Sensing and Dimming Power Pack
  • Operating Voltage - Motion Sensing and Dimming 347V AC
  • Output Voltage - Motion Sensing and Dimming 15V DC
  • Lighting Technology Low Voltage
  • Width 2.5 in
  • Description/Special Features Powers up to 19 Low Voltage Sensors, Self-Contained Relay(s) Switch Line Voltage Loads, Plenum Rated, Includes Fuse Integrated to Relay Wirelead for Protection from Load Faults, Meets NEMA410 ratings for LED/Electronic Ballast Inrush
  • Standards RoHS, Plenum UL2043, Energy Management Equipment, UL916 (E167435)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list