This universal voltage power packs features automatic voltage detection, zero arc point switching, plenum rated, mounts inside or outside a junction box, inside a fixture. In addition, it includes manual on/off control. Plus it meets the standards for UL and cUL listed.
Technical Specs
ItemPower Pack
Item - Motion Sensing and DimmingUniversal Voltage Power Packs
Operating Voltage - Motion Sensing and Dimming120 to 277V AC
Colour - Motion Sensing and DimmingBlack
Communication Method - Motion Sensing and DimmingHard Wired
Width2.328125 in
Description/Special FeaturesAutomatic Voltage Detection, Zero Arc Point Switching, Plenum Rated, Mounts Inside or Outside a Junction Box, Inside a Fixture
StandardsUL and cUL Listed
Accessory TypePower Pack
Use With - Motion Sensing and DimmingCompanion Auxiliary Relay Device (MPSA)
Max. Capacity @ 120VAC20A (Ballast, Incandescent)
Output Voltage - Motion Sensing and Dimming24V DC @ 150 mA