!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER BOX, PN03/PN05/PN10 SERIES, PLASTIC, IVORY, 1 GANG

POWER BOX, PN03/PN05/PN10 SERIES, PLASTIC, IVORY, 1 GANG

LEGRAND

POWER BOX, PN03/PN05/PN10 SERIES, PLASTIC, IVORY, 1 GANG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER BOX, PN03/PN05/PN10 SERIES, PLASTIC, IVORY, 1 GANG

POWER BOX, PN03/PN05/PN10 SERIES, PLASTIC, IVORY, 1 GANG

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3YE52
  • Mfr. Model # 3YE52
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This PN03, PN05, PN10 power box is made of non-metallic, and is ivory-coloured. It features accepts communication and/or power wiring, datacom connectivity options, easy to align, lightweight and easy to handle, snap-on latching cover. It has length of 4.75 inches, width of three inches, and a height of 1.75 inch. It is for use with Eclipse PN03, PN05, PN10 Raceways.

Technical Specs

  • Item Power Box
  • Series PN03, PN05, PN10
  • Number of Channels 2
  • Cover Closure Snap On
  • Height (In.) 1 3/4 in
  • Width (In.) 3 in
  • Mounting Snap On
  • Backing Non-Adhesive
  • Overall Depth 1 3/4 in
  • Product Type Power Box
  • Material of Construction Non-Metallic
  • Box Type Gang
  • Colour Off White
  • Length (In.) 4 3/4 in
  • For Use With Eclipse PN03, PN05, PN10 Raceways
  • Standards File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 386 of NEC and Meets Section 12-1600 of CEC, RoHS, UL and cUL Listed
  • Number of Gangs 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list