!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POTTING,DUAL-CARTRIDGE,50 ML,OFF-BLACK

POTTING,DUAL-CARTRIDGE,50 ML,OFF-BLACK

LOCTITE

POTTING,DUAL-CARTRIDGE,50 ML,OFF-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
POTTING,DUAL-CARTRIDGE,50 ML,OFF-BLACK

POTTING,DUAL-CARTRIDGE,50 ML,OFF-BLACK

LOCTITE

Clearance Price :
$9.04 / EACH

Your Price : $36.16 / EACH

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT29324
  • Mfr. Model # 29324
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1240
  • Shipping Weight 0.16 lbs

Product Details

E-60NC Hysol Epoxy Adhesive is a non-corrosive electronics-grade potting compound with a 60-minute worklife. Black, opaque, low viscosity.

Technical Specs

  • Item Potting Compound
  • Cure Method Ambient
  • Features Electrically Insulating, Chemical Resistant, Environmental Resistant, Flowable, Industrial Grade
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight Less Than 10 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Series E-60NC
  • Standards CFIA
  • Maximum Viscosity 8,000 cP
  • Mixing Ratio 1:1
  • Primary Applications Electronics
  • Full Cure Time 24 hr
  • Hardener Colour Yellow
  • Container Type Dual-Cartridge
  • Cured Colour Black
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Aluminum, Metal, Nylon, Polycarbonate, Stainless Steel, Steel, Wood
  • VOC Content Weight Percentage Less Than 1%
  • Working Time 1 hr
  • Resin Type Epoxy
  • Shear Strength 2,630 psi
  • Total Volume 50 mL
  • Minimum Viscosity 8,000 cP
  • Non-Sagging No
  • Application Method Two-Part Dispenser
  • Tensile Strength 6,800 psi

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list