!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POTENTIAL RELAY,35A,PICK UP 166 TO

POTENTIAL RELAY,35A,PICK UP 166 TO

APPROVED VENDOR

POTENTIAL RELAY,35A,PICK UP 166 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POTENTIAL RELAY,35A,PICK UP 166 TO

POTENTIAL RELAY,35A,PICK UP 166 TO

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5MLY9
  • Mfr. Model # 5MLY9
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 1917
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Potential Relay
  • Maximum Pick-Up Voltage 180V AC
  • Coil Voltage 332V AC
  • Overall Width 2 in
  • Contact Form SPST
  • Voltage Sensing Not Voltage Sensing
  • Electrical Operating Durability 100,000
  • Maximum Operating Temperature 159 Degrees F
  • Weight 5.08 oz
  • Minimum Drop Out Voltage 70V AC
  • Body Height 2 in
  • OEM Replacement Part Number LT550
  • Electrical Connection Type Screw Terminals
  • Frequency 60 Hz
  • Mounting Orientation Any Position
  • Base Shape Irregular
  • Phase Single
  • Mounting Style Bottom Flange, Side Flange
  • Sealing Hermetically Sealed
  • Minimum Pick Up Voltage 166V AC
  • Maximum Drop Out Voltage 100V AC
  • Overall Height 1 11/16 in
  • Overall Depth 1 13/16 in
  • Relay Type Mechanical Potential Relay
  • Instant Restart No Instant Restart
  • Housing Material FR50PA66
  • Standards cULus Recognized
  • Mounting Hole Diameter 1/4 in
  • Body Depth 1 3/4 in
  • Body Width 2 in
  • Contact Rating (AC) 35 A @ 277V
  • For Use With HVAC Compressors and Motors
  • Minimum Operating Temperature -40 Degrees F
  • Response Time 25 msec
  • Contact Material AgCdo12/cu
  • Input Voltage 332V AC
  • Number of Pins 12
  • Relay Operation Electromechanical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list