!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POST TOP, ALUMINUM, BLACK, 2,515 LM TO 6,308 LM, 50 WATTS, 120 TO 347V, 4,000K COLOUR TEMPERATURE

POST TOP, ALUMINUM, BLACK, 2,515 LM TO 6,308 LM, 50 WATTS, 120 TO 347V, 4,000K COLOUR TEMPERATURE

KEENE

POST TOP, ALUMINUM, BLACK, 2,515 LM TO 6,308 LM, 50 WATTS, 120 TO 347V, 4,000K COLOUR TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POST TOP, ALUMINUM, BLACK, 2,515 LM TO 6,308 LM, 50 WATTS, 120 TO 347V, 4,000K COLOUR TEMPERATURE

POST TOP, ALUMINUM, BLACK, 2,515 LM TO 6,308 LM, 50 WATTS, 120 TO 347V, 4,000K COLOUR TEMPERATURE

KEENE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $555.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHLPT50NWG1T23HV3F
  • Mfr. Model # PT50-NW-G1-T2-3-HV3-FAWS-TLRPC-BK
  • UNSPSC # 39111800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Product Details

This post top is made of aluminum. It features field adjustable output to desired wattage and lumens. Plus it meets the standards for cULus, DLC, and RoHS compliance. It also has voltage of 120 to 347V, 50 watts, 2,515 lumens to 6,308 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Post Top
  • Housing Colour Black
  • Lumens 2,515 lm to 6,308 lm
  • Watts 50 W
  • Rated Life 50,000 hr
  • Standards cULus, DLC, RoHS Compliant
  • Colour Temperature 4,000K
  • Housing Material Aluminum
  • Height 10 to 16 in
  • Voltage 120 to 347V
  • Lumens per Watt 116 lm/W
  • Description/Special Features Field Adjustable Output to Desired Wattage and Lumens
  • Warranty 5 yr
  • LED Replacement For 50/175 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list