!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE EMERGENCY EYEWASH, AIR-CHARGED, 15 GAL,39 1/2 X 15 15/16 IN, STNLS STEEL/BRASS/PLASTIC

PORTABLE EMERGENCY EYEWASH, AIR-CHARGED, 15 GAL,39 1/2 X 15 15/16 IN, STNLS STEEL/BRASS/PLASTIC

HAWS

PORTABLE EMERGENCY EYEWASH, AIR-CHARGED, 15 GAL,39 1/2 X 15 15/16 IN, STNLS STEEL/BRASS/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE EMERGENCY EYEWASH, AIR-CHARGED, 15 GAL,39 1/2 X 15 15/16 IN, STNLS STEEL/BRASS/PLASTIC

PORTABLE EMERGENCY EYEWASH, AIR-CHARGED, 15 GAL,39 1/2 X 15 15/16 IN, STNLS STEEL/BRASS/PLASTIC

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,807.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW7603
  • Mfr. Model # 7603
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

This portable, air-charged, emergency eyewash is 39 1/2 inches tall, and 15 15/16 inches in diameter. It has a 15 gallon capacity, and the eyewash capacity is 10 gallons. When empty, this eyewash weighs 47 pounds, and when full, it is 131 pounds. The pressure port has an air pressure gauge, a pressure relief valve, and a tire-type air fill valve, with a flow-rate of 0.25 GPM. It has 1/2-inch chrome plated brass ball valves, a stainless steel tank, and plastic covers over the 1 1/2-inch heads.

Technical Specs

  • ItemPortable Eyewash
  • CoverageEyes and Face
  • IncludesInstructions Label
  • Media TypeWater Preservative
  • Tank Capacity15 gal
  • EnvironmentGeneral Purpose
  • ActivationPush Plate
  • Height40 in
  • Minimum Flow Rate0.25 gpm
  • Spray Head MaterialABS Plastic
  • Valve FeaturesPressure Relief Valve, Tire-Type Air Fill Valve, Upgraded Ball Valve
  • Weight Empty47 lb
  • Width20 in
  • Colour Green
  • Included Media Media Sold Separately
  • Includes Drench Hose No
  • Minimum Operating Temperature 60 Degrees F
  • Tank Material Stainless Steel
  • Portable Water Supply Type Pressurized
  • ANSI Compliance Primary
  • Installation Type Portable
  • Spray Head Diameter 1 1/2 in
  • Standards ANSI Approved
  • Valve Material Stainless Steel
  • Weight Full 172 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list