!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE TOOL BOX, 4 LEVELS, HEAVY-DUTY WHEELS, LD CAP 90 LB, BLACK, PLASTIC, 22.5 GAL

PORTABLE TOOL BOX, 4 LEVELS, HEAVY-DUTY WHEELS, LD CAP 90 LB, BLACK, PLASTIC, 22.5 GAL

DEWALT

PORTABLE TOOL BOX, 4 LEVELS, HEAVY-DUTY WHEELS, LD CAP 90 LB, BLACK, PLASTIC, 22.5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE TOOL BOX, 4 LEVELS, HEAVY-DUTY WHEELS, LD CAP 90 LB, BLACK, PLASTIC, 22.5 GAL

PORTABLE TOOL BOX, 4 LEVELS, HEAVY-DUTY WHEELS, LD CAP 90 LB, BLACK, PLASTIC, 22.5 GAL

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWST20880
  • Mfr. Model # DWST20880
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.7 lbs

Product Details

This portable tool box has four levels, a single pull-up latch, a reinforced telescopic metal pull handle, and heavy-duty wheels. This black plastic tool box has a 90-pound load capacity and 22.5 gallons of storage space.

Technical Specs

  • Item Portable Tool Box
  • Body Gauge 4 mm
  • Caster Material PP
  • Closure Type Latch
  • Configuration 4-Level Mobile Workstation
  • Features Single Pull-Up Latch, Reinforced Telescopic Metal Pull Handle, Heavy-Duty Wheels, Workstation, Top Tool Box
  • Handle Length 32 in
  • Handle Width 12 in
  • Includes Casters Yes
  • Includes Keys No
  • Locking System None
  • Number of Boxes 1
  • Number of Dividers 5
  • Number of Handles 1
  • Number of Tool Boxes 1
  • Overall Depth 16 1/2 in
  • Overall Width 22 in
  • Stackable No
  • Total Storage Capacity 3 cu ft
  • Body Finish Textured
  • Caster Diameter 7 in
  • Caster Type PP+TPR
  • Colour Black
  • Drawer Slide Type Ball Bearing
  • Handle Grip Style Metal
  • Handle Type Telescopic
  • Includes Large Tool Storage, Small Compartments Organization
  • Includes Drawers No
  • Interior Dimensions 28.5 x 21.5 x 16
  • Material Plastic
  • Number of Compartments 8
  • Number of Drawers 0
  • Number of Keys Included 0
  • Number of Trays 1
  • Overall Height 29 in
  • Series DWST
  • Total Load Capacity 90 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list