!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE SELF CONTAINED HEATED EYE WASH

PORTABLE SELF CONTAINED HEATED EYE WASH

HAWS

PORTABLE SELF CONTAINED HEATED EYE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE SELF CONTAINED HEATED EYE WASH

PORTABLE SELF CONTAINED HEATED EYE WASH

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,841.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW7500EB
  • Mfr. Model # 7500EB
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Item Eyewash Station
  • Colour Green
  • Depth 20 in
  • Width 22 in
  • Environment Freezing Temperatures
  • Included Media Media Sold Separately
  • Maximum Flow Rate 0.4 gpm
  • Minimum Operating Temperature -30 Degrees F
  • Portable Water Supply Type Gravity-Fed
  • Tank Capacity 16 gal
  • Voltage 120 V AC
  • Electrical Cord Length 9 ft
  • Installation Type Portable
  • Spray Head Style Covered
  • Weight Empty 10 lb
  • Activation Gravity Feed
  • Coverage Eyes
  • Height 23 in
  • Electrical Connection Type Plug-in
  • In Solution Shelf Life 4 mo
  • Includes Thermal Protection Jacket
  • Media Type Water Preservative
  • Mount Type Wall
  • Refill Type Bottle
  • Tank Material Plastic
  • ANSI Compliance Primary
  • Includes Heating Jacket Yes
  • Spray Head Material ABS Plastic
  • Standards CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list