!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER/EYE/FACE WASH, PORTABLE, WHITE/GREEN, 92 X 29 29/64 IN, 9 1/2 IN DIA, STEEL/NYLON

SHOWER/EYE/FACE WASH, PORTABLE, WHITE/GREEN, 92 X 29 29/64 IN, 9 1/2 IN DIA, STEEL/NYLON

HUGHES

SHOWER/EYE/FACE WASH, PORTABLE, WHITE/GREEN, 92 X 29 29/64 IN, 9 1/2 IN DIA, STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER/EYE/FACE WASH, PORTABLE, WHITE/GREEN, 92 X 29 29/64 IN, 9 1/2 IN DIA, STEEL/NYLON

SHOWER/EYE/FACE WASH, PORTABLE, WHITE/GREEN, 92 X 29 29/64 IN, 9 1/2 IN DIA, STEEL/NYLON

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19,409.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT40K45GA
  • Mfr. Model # 40K45G
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 585.0 lbs

Product Details

This self-contained station has a continuous flow of water for 1 1/2 minutes. The 9 1/2-inch eyewash bowl covered with a durable acrylic-capped ABS to keep the bowl clean. The shower nozzle is made of nylon, has a stainless steel valve, and a polypropylene-lined pressurized cylinder. The aerated diffuser is made of chrome-plated brass and stainless steel mesh. The fixture has galvanized steel pipes and fittings at 92 x 29 29/64 inches. This portable eyewash station is white with green labels.

Technical Specs

  • Item Portable Safety Shower - Eye/face Wash
  • Pipe Material Stainless Steel
  • Features Mobile eye/face wash and shower provides a continuous flow of water for 1-1/2 minutesHigh-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditionsCovered, durable acrylic-capped ABS eye/face wash protects the bowl and eyewash diffusers from dust and debrisTwin diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
  • Width 29-29/64"
  • Includes Everything
  • Colour White with Green Labels
  • Height 91.9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list