!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE RADIANT HEATER,125,000 BTUH

PORTABLE RADIANT HEATER,125,000 BTUH

L.B.WHITE

PORTABLE RADIANT HEATER,125,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE RADIANT HEATER,125,000 BTUH

PORTABLE RADIANT HEATER,125,000 BTUH

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $784.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LBWCR125AZNA220207
  • Mfr. Model # CR125AZNA220207
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.5 lbs

Technical Specs

  • Item Portable Radiant Heater
  • Heating Capacity Output 125,000 BtuH
  • Minimum Cylinder Size 100 lb
  • Overall Height 35 in
  • Overall Depth 16 1/2 in
  • Features Direct-Fired, Lightweight, No Electricity, Portable
  • Heating Method Radiant
  • Thermostat Included No
  • Fuel Type Kerosene
  • Heating Area 45,000 sq ft
  • Ignition Type Matchless Piezo
  • Overall Width 16 3/16 in
  • Air Temperature Rise 20 Degrees F
  • Fuel Consumption 935 gal
  • Manufacturers Warranty Length 2 yr
  • Includes Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list