!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE OILDRAIN 13GAL. 15 1/4IN.

PORTABLE OILDRAIN 13GAL. 15 1/4IN.

WESTWARD

PORTABLE OILDRAIN 13GAL. 15 1/4IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PORTABLE OILDRAIN 13GAL. 15 1/4IN.

PORTABLE OILDRAIN 13GAL. 15 1/4IN.

WESTWARD

Clearance Price :
$461.62 / EACH

Your Price : $615.02 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW21EM36
  • Mfr. Model # 21EM36
  • UNSPSC # 26101735
  • CATALOGUE PAGE # 453
  • Shipping Weight 48.0 lbs

Technical Specs

  • Item Oil Drain
  • Overall Diameter 15 1/4 in
  • Overall Length 26 1/4 in
  • Colour Black, Orange
  • Float Gauge Outside of Tank
  • Material Brass, PVC, Steel
  • Capacity 13 gal
  • Overall Height 63 1/2 in
  • Overall Width 15 1/4 in
  • Hose Included No
  • Includes Telescopic Bowl with Height Adjustment Option, Anti Splash Screen, (3) Castors, Sight Gauge, Ball Valve, Tank with Drum Cover
  • Valve Type Brass Valve

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list