!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE LOCKOUT KIT, KEYED DIFFERENT PADLOCKS, BLACK, 4¼ IN H

PORTABLE LOCKOUT KIT, KEYED DIFFERENT PADLOCKS, BLACK, 4¼ IN H

CONDOR

PORTABLE LOCKOUT KIT, KEYED DIFFERENT PADLOCKS, BLACK, 4¼ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE LOCKOUT KIT, KEYED DIFFERENT PADLOCKS, BLACK, 4¼ IN H

PORTABLE LOCKOUT KIT, KEYED DIFFERENT PADLOCKS, BLACK, 4¼ IN H

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG437R66
  • Mfr. Model # 437R66
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Lockout stations and kits include a selection of lockout devices used as an integral part of a facility lockout/tagout (LOTO) procedure designed to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout). Stations include a storage container that sits on a counter or is wall-mounted to keep LOTO devices easy to access from a permanent location.

Technical Specs

  • Item Portable Lockout Kit
  • Number of Lockouts Included 4
  • Carrying Case Type Bag
  • Language English
  • Carrying Case Material Nylon
  • Key Type Keyed Different
  • Legend Do Not Operate
  • Number of Padlocks Included 2
  • Standards OSHA 1910.147
  • Filled Yes
  • Number of Tags Included 25
  • Included Lockout Types Circuit Breaker, Hasp, Wall Switch
  • Carrying Case Dimensions 2 in D x 7.5 in W x 4.75 in H
  • Includes (1) Aluminum 1-1/2 in Hasp, (1) Lockout Pouch, (1) Tag Do Not Operate, (1) Wall Switch, (2) Breaker L/O Clamp, (2) Key Retaining Steel Padlock Red KD
  • Kit Type Portable Lockout Kit
  • Maximum Number of Padlocks 2
  • Padlock Body Material Steel

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list