!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE LABEL PRINTERS,110V,240V,BLUE

PORTABLE LABEL PRINTERS,110V,240V,BLUE

BRADY

PORTABLE LABEL PRINTERS,110V,240V,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE LABEL PRINTERS,110V,240V,BLUE

PORTABLE LABEL PRINTERS,110V,240V,BLUE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,653.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM710
  • Mfr. Model # M710
  • UNSPSC # 45101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.752 lbs

Technical Specs

  • Item Portable Label Printers
  • Maximum Label Width 2 in
  • Application Electrical Labeling, Facility Identification, General Identification, Healthcare and Hospital Labeling, Laboratory Labeling, Wire and Cable Labeling
  • Mode of Operation PC Connected, Standalone
  • Print Technology Thermal-Transfer
  • Input Method QWERTY
  • Label Series Compatibility BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-
  • Continuous and Die-Cut Materials Supported Continuous Tapes, Die-Cut Labels
  • Included Software Brady WorkStation Basic Design Suite
  • Automatic Label Setup Yes
  • Battery Included Yes
  • Colour Blue
  • Font Range 4 to 174 pt.
  • Manufacturers Warranty 2 yr
  • Maximum Liner Width 2 1/4 in
  • Maximum Printed Label Length 40 in
  • Minimum Font Size 4 pt.
  • Minimum Label Width 1/4 in
  • Overall Height 13 5/8 in
  • Overall Width 9 1/2 in
  • Printer Series M710
  • Printing Software Compatibility Brady Workstation
  • Ribbon/Label Cartridge Series Compatibility B-109, B-145, B-342, B-351, B-362, B-403, B-412, B-422, B-423, B-424, B-425, B-427, B-428, B-430, B-459, B-461, B-472, B-473, B-481, B-483, B-486, B-488, B-489, B-490, B-492, B-498, B-499, B-509, B-526, B-529, B-530, B-549, B-569, B-581, B-582, B-584, B-5
  • Software License Number of Users Unlimited
  • Supported Barcode Symbologies Code 128, Code 128, Code 39, More through Brady WorkStation, EAN-8, EAN-13, Interleaved 2 of 5, UPC-A, UPC-E, More through software, Data Matrix, QR code, More through Brady Workstation, Code 39, Data Matrix, EAN-13, EAN-8, Interleaved 2 of 5, More throug
  • Voltage 110 V, 240 V
  • Colour Printing Capability Single Colour
  • Maximum Labels/Day 1000
  • Starter Kit Type Basic Labeling Kit
  • Power Source AC Adaptor, Rechargeable Battery
  • Printhead Resolution 300 dpi
  • Label Formats Supported Media on Roll, Ribbon in Cartridge
  • Built-In Label Templates 66 Block, Arrow Tape, Breaker Box, DesiStrip, Face Plate, Flags, Patch Panel, Pipe Marker, Safety, Terminal Block, Vial, Wire Wrap
  • Display Color LCD Touch Screen
  • Printer Connectivity USB
  • Barcode Capable Yes
  • Battery Size Rechargeable Lithium-ion Battery
  • Cutter Type Automatic
  • Includes AC Adapter/Battery Charger (M710-AC), Drivers, Halogen Free Printer Ribbon (M7-R6000), NORM OUT, Media Adapter (M71-ADAPT-BK), QuickStart Guide, Rechargeable Battery (M-LION-BATTERY), USB Cable (USB-C-A-CABLE), Users Guide, White Indoor Outdoor Vinyl Labe
  • Maximum Font Size 174 pt.
  • Maximum Print Speed 3 in/sec
  • Maximum Printed Label Width 1 59/64 in
  • Minimum Label Length 15/64 in
  • Minimum Liner Width 13/16 in
  • Overall Length 4 5/8 in
  • Print Preview Feature Yes
  • Printer Weight 5.4 lb
  • Product Type Portable Printer
  • Serialization Supported Yes
  • Standards FCC Part 15 Class A
  • Supported Languages Bulgarian, Chinese (Traditional and Simplified), Croatian, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Spanish (Spain),

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list