!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE INDUSTRIAL LABEL PRINTER,LCD

PORTABLE INDUSTRIAL LABEL PRINTER,LCD

BRADY

PORTABLE INDUSTRIAL LABEL PRINTER,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE INDUSTRIAL LABEL PRINTER,LCD

PORTABLE INDUSTRIAL LABEL PRINTER,LCD

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $773.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM510
  • Mfr. Model # M510
  • UNSPSC # 45101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Portable Industrial Label Printer
  • Maximum Label Width 1 1/2 in
  • Application Asset Tracking, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, General Identification, Inventory and Inspection Labelling, Laboratory Labelling, Lean and 5S Labelling, Safety Identification, Warehouse Marking, Wire and Cable Labelling
  • Print Technology Thermal Transfer
  • Input Method Full Qwerty Keyboard
  • Continuous and Die-Cut Materials Supported Continuous, Die-Cut
  • Printer Connectivity USB
  • Colour Blue, Grey
  • Features 512 MB RAM, 256 MB Flash
  • Includes AC Adapter, Brady Workstation Basic Design Suite, Indoor/Outdoor Vinyl Label Cartridge, M510 Printer, Quick Start Guide, Rechargeable NiMH Battery Pack, USB Cable, USB Flash Drive with Driver and User Manual
  • Maximum Font Size 170 pt
  • Maximum Print Speed 1.5 in/s
  • Minimum Font Size 4 pt
  • Minimum Liner Width 4/5 in
  • Overall Length 10 in
  • Printer Series M510
  • Printing Software Compatibility Brady Workstation
  • Standards Directive 2011/65/EU Compliant, Directive 2015/863 Compliant
  • Supported Languages Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Italian, Japanese, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish
  • Colour Printing Capability Single Colour
  • Maximum Labels/Day 1,000
  • Mode of Operation PC
  • Printhead Resolution 300 dpi
  • Built-In Label Templates 66 Block, Breaker Box, DesiStrip, Face Plate, Flags, General, Patch Panel, Terminal Block, Vial, Wire Wrap
  • Display LCD
  • Barcode Capable Yes
  • Cutter Type Label Retention, Single Hand Manual Actuate, Straight Cut
  • Font Range 4 pt to 170 pt
  • Manufacturers Warranty 2 yr
  • Maximum Liner Width 1 4/5 in
  • Maximum Printed Label Length 39 in
  • Minimum Label Length 1/4 in
  • Overall Height 3 3/4 in
  • Overall Width 5 3/4 in
  • Printer Weight 3.05 lb
  • Product Type Label Printer
  • Supported Barcode Symbologies Code 128, Code 39, EAN-13, EAN-8, Interleaved 2 of 5, More through Brady WorkStation, UPC-A, UPC-E
  • Voltage 110 to 240V

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list