!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE HUMIDIFIER CONSOLE,3700 SQFT

PORTABLE HUMIDIFIER CONSOLE,3700 SQFT

AIRCARE

PORTABLE HUMIDIFIER CONSOLE,3700 SQFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE HUMIDIFIER CONSOLE,3700 SQFT

PORTABLE HUMIDIFIER CONSOLE,3700 SQFT

AIRCARE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS44R223
  • Mfr. Model # H12 300HB
  • UNSPSC # 40101903
  • CATALOGUE PAGE # 1943
  • Shipping Weight 27.25 lbs

Technical Specs

  • Item Portable Humidifier
  • Coverage Area 3,700 sq ft
  • Overall Depth 13 13/16 in
  • Overall Width 21 13/16 in
  • Maximum Runtime 45 hr
  • Housing Colour Black, Brown
  • Housing Style Console
  • NEMA Plug Rating 1-15P
  • Amperage 2.2 A
  • Control Lock With Control Lock
  • Humidity Settings 25% to 60%
  • Includes Water Fill Hose Water Fill Hose Included
  • Integrated Humidistat Integrated Humidistat
  • Number of Casters 4
  • Pad/Wick Change Reminder Pad/Wick Change Reminder
  • Voltage 120V AC
  • Wattage 80 W
  • Daily Humidification Output 5.4 gal
  • Reservoir Capacity 5.4 gal
  • Overall Height 23 1/2 in
  • Humidification Method Evaporation
  • Number of Speeds 4
  • Reservoir Type Bottle
  • Standards ETL Listed
  • Power Cord Length 5 ft
  • Auto-Shutoff With Auto-Shutoff
  • Control Type Knob
  • Includes Bacterial Treatment Sample, Evaporative Wicks, Filler Hose, Float
  • Includes Water Level Float Water Level Float Included
  • Manufacturer Warranty Length 2 yr Limited
  • Number of Reservoirs 1
  • Reservoir Refill Reminder Reservoir Refill Reminder
  • Water Supply Reservoir

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list