!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE GRAVITY FED EYEWASH HEATED

PORTABLE GRAVITY FED EYEWASH HEATED

BRADLEY

PORTABLE GRAVITY FED EYEWASH HEATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GRAVITY FED EYEWASH HEATED

PORTABLE GRAVITY FED EYEWASH HEATED

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,250.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS19-921H
  • Mfr. Model # S19-921H
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 991
  • Shipping Weight 25.68 lbs

Technical Specs

  • Item Eyewash Station
  • Colour Yellow
  • Depth 9 in
  • Width 22 in
  • Environment Freezing Temperatures
  • Included Media Media Sold Separately
  • Maximum Flow Rate 0.4 gpm
  • Minimum Operating Temperature -10 Degrees F
  • Portable Water Supply Type Gravity-Fed
  • Series On-Site
  • Tank Material Plastic
  • ANSI Compliance Primary
  • Includes Heating Jacket Yes
  • Standards ANSI Z358.1-2009, SEI Certified
  • Weight Full 60 lb
  • Activation Gravity Feed
  • Coverage Eyes
  • Height 12 in
  • Electrical Connection Type Plug-in
  • In Solution Shelf Life 4 mo
  • Includes Inspection Tag, Universal Identification Sign, Wall Mounting Bracket
  • Media Type Water Preservative
  • Mount Type Wall
  • Refill Type Jug
  • Tank Capacity 7 gal
  • Voltage 120 V AC
  • Electrical Cord Length 9 ft
  • Installation Type Portable
  • Weight Empty 3.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list