!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE GENERATOR,CONVENTIONAL,7,200 W

PORTABLE GENERATOR,CONVENTIONAL,7,200 W

MI-T-M

PORTABLE GENERATOR,CONVENTIONAL,7,200 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GENERATOR,CONVENTIONAL,7,200 W

PORTABLE GENERATOR,CONVENTIONAL,7,200 W

MI-T-M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,485.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMGEN80000MM1E
  • Mfr. Model # GEN-8000-0MM1E
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.0 lbs

Technical Specs

  • Item Portable Generator
  • Generator Fuel Type Gas
  • Surge Watts 8000 W
  • Generator Voltage 120/240V AC
  • Generator Starter Type Electric/Recoil
  • Run Time @ Full Load 6.5 hr
  • Generator Outlets (2) 120V 20A 5-20R Duplex, (1) 120V 30A L5-30R Twist Lock, (2) 5VDC, 1A/2.1A USB Outlets
  • Engine Displacement 420 cc
  • Sound Level dB 85 dBa
  • Wheel Kit Included Yes
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Cylinder Material Cast Iron
  • CARB Compliant Yes
  • Series ChoreMaster
  • Length 27 51/64 in
  • Weight 192 lb
  • Generator Rated Watts Range 6,000 and Up
  • Portable Generator Technology Conventional
  • Generator Rated Watts 7,200 W
  • Generator Engine Brand MiTM
  • Generator Amps 66.6/33.3
  • Generator Run Time @ 1/2 Load 12.0 hr
  • Generator Run Time @ 1/4 Load 14 hr
  • Parallel Configuration Capable No
  • Engine HP 14 hp
  • Fuel Tank Capacity 7.5 gal
  • Air Cleaner Type Pleated
  • Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Generator Mfr. Warranty Details 1 yr Engine, 1 yr Alternator
  • Standards CSA
  • Generator Height 21 in
  • Width 20 13/64 in
  • Generator Surge Watts Range 7,500 and Up

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list