!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE FLOOD LIGHT,3000 LUMENS,120 V

PORTABLE FLOOD LIGHT,3000 LUMENS,120 V

ALERT

PORTABLE FLOOD LIGHT,3000 LUMENS,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE FLOOD LIGHT,3000 LUMENS,120 V

PORTABLE FLOOD LIGHT,3000 LUMENS,120 V

ALERT

https://catalogue.grainger.ca/?hybris=true
  • Item # ALTLF63S
  • Mfr. Model # LF63S
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 132
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Portable Flood Light
  • Maximum Brightness 3,000 lm
  • Operating Voltage 120V
  • Number of Lamp Heads 1
  • IP Rating IP54
  • Brightness Levels 3,000 lm
  • Cord Wire Gauge 18 AWG
  • Frame Material Cast Aluminum
  • Head Material Cast Aluminum
  • Lamp Life 50,000 hr
  • Number of Cord Wires 3
  • Standards IP54
  • Power Source Corded
  • Power Cord Length 6 ft
  • Lighting Technology LED
  • Frame Colour Yellow
  • Includes Bulb Yes
  • Cord Designation SJTW
  • Current 0.3 A
  • Head Colour Yellow
  • Includes SJTW Cord
  • Manufacturer Warranty Length 0 yr
  • Rechargeable No
  • Wattage 32 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list