!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BREATHER BOX, 79 CFM, 4 COUPLINGS, 50 CFM, CSA/NIOSH, ½ IN, GRADE-D, FOR 4 USERS

BREATHER BOX, 79 CFM, 4 COUPLINGS, 50 CFM, CSA/NIOSH, ½ IN, GRADE-D, FOR 4 USERS

AIR SYSTEMS INTERNATIONAL

BREATHER BOX, 79 CFM, 4 COUPLINGS, 50 CFM, CSA/NIOSH, ½ IN, GRADE-D, FOR 4 USERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREATHER BOX, 79 CFM, 4 COUPLINGS, 50 CFM, CSA/NIOSH, ½ IN, GRADE-D, FOR 4 USERS

BREATHER BOX, 79 CFM, 4 COUPLINGS, 50 CFM, CSA/NIOSH, ½ IN, GRADE-D, FOR 4 USERS

AIR SYSTEMS INTERNATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,021.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ASIBB50CO
  • Mfr. Model # BB50CO
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

This breather box with four couplings has a flow capacity of 79 cubic feet per minute. It offers 50 cubic feet per minute of filtration and meets the CSA Z180.1 and NIOSH standards. The breather box has a 1/2 inch industrial interchange inlet and provides grade-D breathing air for four users. A built-in carbon monoxide monitor operates on 9V DC and/or 115V AC for continuous detection.

Technical Specs

  • Item Portable Filtration Panel
  • Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle
  • System Type SAR System
  • Second stage Filter Removes Atomized Oils, Mists, Ultra-Fine Particulates
  • Fittings 1/2 in Industrial Interchange Inlet, 1/4, 3/8, or 1/2 in Oulet Hansen
  • Includes Carbon Monoxide Monitor Yes
  • Includes Oxygen Monitor No
  • Voltage 9-14 V DC, 115 V AC
  • Number of Users 4
  • Maximum Pressure 125 psi
  • First Stage Filter Removes Bulk Water, Particulate
  • Third Stage Filter Removes Odors, Organic Vapors
  • Includes Alarm Yes
  • Includes Filtration Yes
  • Power Options AC Power, Battery Operated
  • Standards NIOSH, CSA Z180.2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list