This breather box with two couplings has a flow capacity of 48 cubic feet per minute. It offers 30 cubic feet per minute of filtration and meets the CSA Z180.1 and NIOSH standards. The breather box has a 1/2 inch industrial interchange inlet and provides grade-D breathing air for three users. A built-in carbon monoxide monitor operates on 9V DC and/or 115V AC for continuous detection.
Technical Specs
ItemPortable Filtration Panel
Includes(2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle
System TypeSAR System
Second stage Filter RemovesAtomized Oils, Mists, Ultra-Fine Particulates
Fittings1/2 in Industrial Interchange Inlet
Includes Carbon Monoxide MonitorYes
Includes Oxygen MonitorNo
Voltage9-14VDC/115AC
For Use WithAny NIOSH Approved Type-C Airline Respirators