!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE EVAPORATIVE COOLER, DIRECT, 5625 SQ FT, 19.8A, 22500 CFM, 65GAL, 77X90X35 IN

PORTABLE EVAPORATIVE COOLER, DIRECT, 5625 SQ FT, 19.8A, 22500 CFM, 65GAL, 77X90X35 IN

PORTACOOL

PORTABLE EVAPORATIVE COOLER, DIRECT, 5625 SQ FT, 19.8A, 22500 CFM, 65GAL, 77X90X35 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE EVAPORATIVE COOLER, DIRECT, 5625 SQ FT, 19.8A, 22500 CFM, 65GAL, 77X90X35 IN

PORTABLE EVAPORATIVE COOLER, DIRECT, 5625 SQ FT, 19.8A, 22500 CFM, 65GAL, 77X90X35 IN

PORTACOOL

https://catalogue.grainger.ca/?hybris=true
  • Item # PACPACHZ270DAZ
  • Mfr. Model # PACHZ270DAZ
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1898
  • Shipping Weight 427.0 lbs

Product Details

This direct portable evaporative cooler has an airflow of 22500 cubic feet per minute and cools up to 5625 square feet area. It measures 77 width x 90 height x 35 inches depth. The cooler has 65 gallon water capacity and operates at 19.8A, 115V AC, and has 48 inch blade diameter with a hose/manual fill.

Technical Specs

  • Item Portable Evaporative Cooler
  • Average Coverage Area 5,625 sq ft
  • Blade Diameter 48 in
  • Pad Thickness 12 in
  • Amps 19.8 A
  • Pump Voltage 120V AC
  • Power Cord Length 12 ft
  • Water Connection 1 in
  • Fill Type Hose or Manual Fill
  • Colour Orange
  • Grille Width 1 11/16 in
  • Width 77 in
  • Operating Weight 450/456 lb
  • Environmental Applications Hazardous Location
  • Air Flow 22,500 cfm
  • Drive Type Direct Drive
  • HP 2 4/9 hp
  • Voltage 115V AC
  • NEMA Plug Configuration - HVAC Hardwired
  • Number of Speeds 1
  • Water Capacity 65 gal
  • Finish Matte
  • Grille Height 46 1/8 in
  • Height 90 in
  • Depth 35 in
  • Standards Class 1, Div 2, Groups C & D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list