!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMMODE CHAIR: 800 LB MAX WT, WHITE, 27 IN H

COMMODE CHAIR: 800 LB MAX WT, WHITE, 27 IN H

BIG JOHN

COMMODE CHAIR: 800 LB MAX WT, WHITE, 27 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMODE CHAIR: 800 LB MAX WT, WHITE, 27 IN H

COMMODE CHAIR: 800 LB MAX WT, WHITE, 27 IN H

BIG JOHN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $800.04 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35YK94
  • Mfr. Model # BJBC
  • UNSPSC # 42211606
  • CATALOGUE PAGE # 1717
  • Shipping Weight 25.1 lbs

Technical Specs

  • Item Commode Chair
  • Includes Big John Standard Toilet Seat, Bucket with Lid, Installation Instructions, Mounting Hardware
  • Colour White
  • Overall Width 28 in
  • Seat Width 19 in
  • Seat Height 19 to 22 3/4 in
  • Seat Material ABS
  • Portable Toilet/Chair Yes
  • Maximum Weight 800 lb
  • Features Adjustable Non-Slip Legs, Bariatric Capacity, Oversize Toilet Seat, Toilet or Bedside Function
  • Overall Height 27 in
  • Base Width 28 in
  • Width Between Arms 26 in
  • Toilet Material Plastic
  • Frame Material Powder Coated Aluminum
  • Toilet Product Type Commode Chair

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list