!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE BLOWER,BI-DIRECTIONAL,310 CFM

PORTABLE BLOWER,BI-DIRECTIONAL,310 CFM

LASKO PRODUCTS INC

PORTABLE BLOWER,BI-DIRECTIONAL,310 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE BLOWER,BI-DIRECTIONAL,310 CFM

PORTABLE BLOWER,BI-DIRECTIONAL,310 CFM

LASKO PRODUCTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ARIU12104C
  • Mfr. Model # U12104C
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1891
  • Shipping Weight 9.4 lbs

Technical Specs

  • Item Portable Blower
  • Air Flow Direction Bi-Directional
  • Number of Speeds 3
  • Nameplate Voltage 120V AC
  • Daisy Chain Capability Yes
  • Number of Power Outlets 2
  • GFCI Protected Yes
  • Standards ETL listed
  • Overall Length 12 1/4 in
  • Application Home
  • Housing Height 12.2 in
  • Housing Material ABS Plastic
  • Includes Hose No
  • Pivoting Yes
  • Maximum Airflow Capacity 310 cfm
  • Motor Horsepower 1/64 hp
  • Full Load Current 1 A
  • Daisy Chain Capacity 6 Units
  • NEMA Plug Configuration 5-15P GFCI Plug
  • Power Cord Length 10 ft
  • Overall Height 12 1/4 in
  • Outlet Width 14 in
  • Housing Colour Black
  • Housing Length 12.2 in
  • Housing Width 9.6 in
  • Overall Width 9 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list