!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE AIR CONDITIONER,14,000 BTUH

PORTABLE AIR CONDITIONER,14,000 BTUH

DANBY

PORTABLE AIR CONDITIONER,14,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR CONDITIONER,14,000 BTUH

PORTABLE AIR CONDITIONER,14,000 BTUH

DANBY

https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDPA100HE5WDB6
  • Mfr. Model # DPA100HE5WDB-6
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1893
  • Shipping Weight 86.9 lbs

Technical Specs

  • Item Air Conditioner
  • Cooling Capacity 14,000 BtuH
  • Heating Method Cooling Only
  • EER 7.8
  • Amps 12 A
  • Voltage 115V AC
  • System Cooling Method Air-Cooled Vented
  • Dehumidification Rate 81 pt/hr
  • Remote Control Functions On/Off and Temp. Control
  • Sound Level 54 dBA
  • Max. Exhaust Hose Length 6 ft
  • Height 29.33 in
  • Depth 15.95 in
  • Standards cULus
  • Operation Mode - HVAC Cooling Only
  • BtuH Cooling - DOE SACC 10,000 BtuH
  • Air Flow 312 cfm
  • CEER Rating 7.8
  • Watts 1,370 W
  • Power Cord Length 59.1 in
  • Control Type Electronic
  • Programming Capability 24-Hr On/Off Timer
  • Smart Connectivity No Connectivity
  • Number of Speeds 3
  • Refrigerant Type R-32
  • Width 17.72 in
  • Weight 82.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list