!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE AIR CONDITIONER,10,000 BTUH

PORTABLE AIR CONDITIONER,10,000 BTUH

DANBY

PORTABLE AIR CONDITIONER,10,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR CONDITIONER,10,000 BTUH

PORTABLE AIR CONDITIONER,10,000 BTUH

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $706.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDPA070B4WDB
  • Mfr. Model # DPA070B4WDB
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1893
  • Shipping Weight 64.6 lbs

Technical Specs

  • Item Air Conditioner
  • Cooling Capacity 10,000 BtuH
  • Heating Method Cooling Only
  • EER 6.9
  • Amps 11.5 A
  • Voltage 115V AC
  • System Cooling Method Air-Cooled Vented
  • Dehumidification Rate 55.31 pt/hr
  • Remote Control Functions On/Off and Temp. Control
  • Sound Level 55 dBA
  • Max. Exhaust Hose Length 6 ft
  • Height 27.68 in
  • Depth 13.98 in
  • Standards cULus
  • Operation Mode - HVAC Cooling Only
  • BtuH Cooling - DOE SACC 7,000 BtuH
  • Air Flow 177 cfm
  • CEER Rating 6.9
  • Watts 1,045 W
  • Power Cord Length 59.1 in
  • Control Type Electronic
  • Programming Capability 24-Hr On/Off Timer
  • Smart Connectivity No Connectivity
  • Number of Speeds 3
  • Refrigerant Type R-32
  • Width 13.58 in
  • Weight 58.6 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list