!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AERAMAX(R) AM3R FLEX AIR PURIFIER, TRUE HEPA, 4 STAGE, 550 SQ FT, PLUG IN

AERAMAX(R) AM3R FLEX AIR PURIFIER, TRUE HEPA, 4 STAGE, 550 SQ FT, PLUG IN

FELLOWES AIR PURIFIERS

AERAMAX(R) AM3R FLEX AIR PURIFIER, TRUE HEPA, 4 STAGE, 550 SQ FT, PLUG IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AERAMAX(R) AM3R FLEX AIR PURIFIER, TRUE HEPA, 4 STAGE, 550 SQ FT, PLUG IN

AERAMAX(R) AM3R FLEX AIR PURIFIER, TRUE HEPA, 4 STAGE, 550 SQ FT, PLUG IN

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,368.08 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW5999701
  • Mfr. Model # 5999701
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.56 lbs

Technical Specs

  • Item Portable Air Cleaner
  • Maximum Coverage Area 550 sq ft
  • Noise Level 55 dB
  • Filters Down To 0.1 micron
  • Number of Cleaning Stages 5
  • Standards cUL
  • Housing Finish High Gloss
  • Weight 21 lb
  • Amperage 0.2 A
  • Control Type Touch Screen
  • Energy Star Certified Energy Star Certified
  • Includes Filter
  • Mobility Stationary
  • Power Cord Length 1 ft
  • Primary Filter Type Unrated
  • Voltage 120V AC
  • Air Cleaning Method Activated Carbon
  • Number of Speeds 5
  • Filter Efficiency 99.9%
  • Bluetooth Enabled Not Bluetooth Enabled
  • Air Quality Sensor With Air Quality Sensor
  • Housing Material ABS
  • Housing Colour Silver
  • AHAM Verified AHAM Verified
  • Control Modes Air Multiplier
  • Cooling Fan Without Cooling Fan
  • Filter Change Reminder Filter Change Reminder
  • Manufacturer Warranty Length 5 yr
  • Mounting Location Wall
  • Primary Filter Performance Rating Unrated
  • Voice Activated Not Voice Activated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list