!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE AIR CONDITIONER, 14000 BTUH, 550 SQ FT, 115V, 6 FT, WI-FI, 4-IN-1, ROTARY

PORTABLE AIR CONDITIONER, 14000 BTUH, 550 SQ FT, 115V, 6 FT, WI-FI, 4-IN-1, ROTARY

ECOHOUZNG

PORTABLE AIR CONDITIONER, 14000 BTUH, 550 SQ FT, 115V, 6 FT, WI-FI, 4-IN-1, ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR CONDITIONER, 14000 BTUH, 550 SQ FT, 115V, 6 FT, WI-FI, 4-IN-1, ROTARY

PORTABLE AIR CONDITIONER, 14000 BTUH, 550 SQ FT, 115V, 6 FT, WI-FI, 4-IN-1, ROTARY

ECOHOUZNG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,147.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMECH2210140HCW
  • Mfr. Model # ECH2210140HCW
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.38 lbs

Product Details

This four-in-one portable air conditioner with WiFi has a cooling capacity of 14000 BTUH. It covers up to 550 square feet area and operates at 115V and 60 Hz. The electronically controlled air conditioner has a rotary compressor, six feet power cord length, and an on/off temperature control function. It has three-speed and weighs 76.65 pounds.

Technical Specs

  • Item Portable Air Conditioner
  • BtuH Cooling - DOE SACC 8,000 BtuH
  • Hz 60 Hz
  • Control Type Electronic
  • Number of Speeds 3
  • Weight 76.65 lb
  • Cooling Capacity 14,000 BtuH
  • Voltage 115V AC
  • Power Cord Length 6 ft
  • Remote Control Functions On/Off and Temp. Control
  • Compressor Type Rotary

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list