!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTA STREAM I-EYEWASH STATION

PORTA STREAM I-EYEWASH STATION

HONEYWELL

PORTA STREAM I-EYEWASH STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTA STREAM I-EYEWASH STATION

PORTA STREAM I-EYEWASH STATION

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $634.41 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FNL32-000100-0000
  • Mfr. Model # 32-000100-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item Eyewash Station
  • Colour Green
  • Depth 14 in
  • Width 16 in
  • In Solution Shelf Life 6 mo
  • Includes 1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive
  • Media Type Saline Concentrate
  • Portable Water Supply Type Gravity-Fed
  • Series Fendall Porta Stream
  • Tank Capacity 6 gal
  • ANSI Compliance Supplemental Only
  • Standards ANSI Z358.1-2009 (As a personal eye wash only)
  • Weight Full 65 lb
  • Activation Gravity Feed
  • Coverage Eyes
  • Height 23 in
  • Environment General Purpose
  • Included Media Media Included
  • Maximum Flow Rate 0.4 gpm
  • Mount Type Wall
  • Refill Type Bottle
  • Sub-Brand Fendall
  • Tank Material Plastic
  • Installation Type Portable
  • Weight Empty 18 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list