!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORT TOOL, ¾ IN-16 PORT THREAD, 0.688 IN PILOT DIAMETER, 3.70 IN L, ¾ IN SHANK

PORT TOOL, ¾ IN-16 PORT THREAD, 0.688 IN PILOT DIAMETER, 3.70 IN L, ¾ IN SHANK

SCIENTIFIC CUTTING TOOLS

PORT TOOL, ¾ IN-16 PORT THREAD, 0.688 IN PILOT DIAMETER, 3.70 IN L, ¾ IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORT TOOL, ¾ IN-16 PORT THREAD, 0.688 IN PILOT DIAMETER, 3.70 IN L, ¾ IN SHANK

PORT TOOL, ¾ IN-16 PORT THREAD, 0.688 IN PILOT DIAMETER, 3.70 IN L, ¾ IN SHANK

SCIENTIFIC CUTTING TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $360.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4XYJ9
  • Mfr. Model # MS16142-8R
  • UNSPSC # 23153312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

This port tool is made of carbide tipped and has a ¾ inch diameter, 2.1200 inch long shank. It is designed for use with steel, and meets the standards for SAEJ1926, SAEJ514. This port tool has decimal inch measurements. It has a 3.700 inch length. Plus it has a straight shank.

Technical Specs

  • Item Port Tool
  • Port Thread Size 3/4"-16
  • Pilot Dia. 0.688 in
  • Shank Type - Machining Straight
  • Shank Length 2.1200 in
  • Pilot Length 0.699 in
  • Standards SAEJ1926, SAEJ514
  • Primary Material Application ISO Code P
  • Port Size Thread Standard UNF
  • Measurement System Decimal Inch
  • Overall Length 3.700 in
  • Shank Dia. 3/4 in
  • Material - Machining Carbide Tipped
  • Tube Dia. 1/2 in
  • Primary Material Application Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list