!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VERTICAL LIFELINE, 100 FT LENGTH, 310 LB CAPACITY, STEEL, ROPE GRABS

VERTICAL LIFELINE, 100 FT LENGTH, 310 LB CAPACITY, STEEL, ROPE GRABS

HONEYWELL MILLER

VERTICAL LIFELINE, 100 FT LENGTH, 310 LB CAPACITY, STEEL, ROPE GRABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL LIFELINE, 100 FT LENGTH, 310 LB CAPACITY, STEEL, ROPE GRABS

VERTICAL LIFELINE, 100 FT LENGTH, 310 LB CAPACITY, STEEL, ROPE GRABS

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $284.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLR300L-Z7/100FTBL
  • Mfr. Model # 300L-Z7/100FTBL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.87 lbs

Product Details

This vertical rope lifeline is blue/grey and is made with steel hardware, polyester and polypropylene. It also meets the standards for OSHA, ANSI, and CSA. This vertical rope lifeline is designed for one worker and is for use with rope grabs. It has a 310-pound weight capacity.

Technical Specs

  • Item Rope Lifeline
  • Weight Capacity 310 lb
  • Standards OSHA 1926.104, OSHA 1926.502, OSHA 1910.66
  • For Use With Rope Grabs
  • Workers per System 1
  • Lifeline Length 100 ft
  • Anchorage End Connection Snap Hook
  • Rope End Style Snap Hook
  • Colour Blue, Grey
  • ANSI Standards Met ANSI Z359.1-2007
  • Rope Lifeline Component Rope Lifeline
  • Hardware Material Alloy Steel
  • Tensile Strength 5,000 lb
  • Lifeline Material Copolymer
  • Rope Diameter 5/8 in
  • Length 100 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list