!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLYMER BENCH TOP CABINET

POLYMER BENCH TOP CABINET

ALC

POLYMER BENCH TOP CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYMER BENCH TOP CABINET

POLYMER BENCH TOP CABINET

ALC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $812.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15E778
  • Mfr. Model # 40390
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.05 lbs

Technical Specs

  • Item Pneumatic Blast Cabinet
  • Cabinet Design Benchtop
  • Work Area Dimensions 30" x 27" x 20"
  • Work Area Width 30"
  • Overall Dimensions 31" x 28" x 21"
  • Overall Width 31"
  • Top Opening 15" x 27"
  • Min. CFM @ 80 PSI 15
  • Includes Gun and Hose
  • Blast Cabinet Grouping Abrasive Blast Cabinet
  • Feed Type Siphon
  • Work Area Height 27"
  • Work Area Depth 20"
  • Overall Height 28"
  • Overall Depth 21"
  • Window 27 x 15"
  • Cabinet Material LDPE Polymer
  • Application Abrasive Blasting

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list