!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLYMER BENCH TOP CABINET

POLYMER BENCH TOP CABINET

ALC

POLYMER BENCH TOP CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYMER BENCH TOP CABINET

POLYMER BENCH TOP CABINET

ALC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $600.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15E777
  • Mfr. Model # 40389
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.7 lbs

Technical Specs

  • Item Pneumatic Blast Cabinet
  • Cabinet Design Benchtop
  • Work Area Dimensions 13 1/2 in x 22 1/2 in x 17 1/2 in
  • Work Area Width 22-1/2"
  • Overall Dimensions 20" x 23" x 18"
  • Overall Width 23"
  • Top Opening 18" x 14-1/2"
  • Min. CFM @ 80 PSI 15
  • Includes Gun and Hose
  • Application Abrasive Blasting
  • Blast Cabinet Grouping Abrasive Blast Cabinet
  • Feed Type Siphon
  • Work Area Height 13-1/2"
  • Work Area Depth 17-1/2"
  • Overall Height 20"
  • Overall Depth 18"
  • Window 16-7/16 x 20"
  • Cabinet Material LDPE Polymer
  • Features 25 lb of Media, Dry Abrasive can be used in this cabinet like Corncob, Walnut Shells, Plastic Grit, Glass Bead

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list