!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNAP WALL CONTAINMENT BERM, 4 X 8 FT, 160 GALLON CAPACITY, PVC, BLACK/YELLOW

SNAP WALL CONTAINMENT BERM, 4 X 8 FT, 160 GALLON CAPACITY, PVC, BLACK/YELLOW

ENPAC

SNAP WALL CONTAINMENT BERM, 4 X 8 FT, 160 GALLON CAPACITY, PVC, BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP WALL CONTAINMENT BERM, 4 X 8 FT, 160 GALLON CAPACITY, PVC, BLACK/YELLOW

SNAP WALL CONTAINMENT BERM, 4 X 8 FT, 160 GALLON CAPACITY, PVC, BLACK/YELLOW

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,121.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC5720YE
  • Mfr. Model # 57-488-YE-SU
  • UNSPSC # 76131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

This snap wall containment berm is made of PVC and is black/yellow. It has a 160-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC, NPDES, this containment berm can be used indoor/outdoor. It measures 8 feet length x 4 feet width x 8 inch height.

Technical Specs

  • Item Snap Wall Containment Berm
  • Bottom Inside Widths 4 ft
  • Height 8 in
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Material Thickness 22 oz
  • Shape Rectangle
  • Sidewall Type Struts with Sleeves
  • Spill Capacity, gal. 160 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Bottom Inside Lengths 8 ft
  • Colour Black, Yellow
  • Includes Wellhead Hood No
  • Length 8 ft
  • Material PVC
  • Recycled Content (%) No Recycled Content
  • Sidewall Support Material PVC
  • Product Type Containment Berm
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports NPDES Compliance Yes
  • Width 4 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list