!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE HAND WASHING STATION: POLYJOHN, APPLAUSE, 50 ½ IN L, 21 11/16 IN W

PORTABLE HAND WASHING STATION: POLYJOHN, APPLAUSE, 50 ½ IN L, 21 11/16 IN W

POLYJOHN

PORTABLE HAND WASHING STATION: POLYJOHN, APPLAUSE, 50 ½ IN L, 21 11/16 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE HAND WASHING STATION: POLYJOHN, APPLAUSE, 50 ½ IN L, 21 11/16 IN W

PORTABLE HAND WASHING STATION: POLYJOHN, APPLAUSE, 50 ½ IN L, 21 11/16 IN W

POLYJOHN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,682.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PYJGRNG-SK3-1000
  • Mfr. Model # GRNG-SK3-1000
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1693
  • Shipping Weight 85.0 lbs

Product Details

Applause(TM) handwash station, 2 person. Free standing units. Convenient handwashing anywhere. Made of linear low density polyethylene.

Technical Specs

  • Item Portable Hand Washing Station
  • Back Splash Height 4 in
  • Bowl Length 8 1/2 in
  • Bowl Size 8 1/2 in x 15 3/4 in
  • Colour Granite
  • Flow Rate 0.02 gpm
  • Gray Water Capacity 60 gal
  • Includes Back Splash No
  • Includes Water Heater No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Type - Sinks Floor
  • Number of Faucet Holes 0
  • Overall Height 47 1/2 in
  • Overall Width 21 11/16 in
  • Series Applause
  • Sink Type General Purpose
  • Vandal Resistant Features Locking Lid
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 4 1/2 in
  • Bowl Shape Rectangular
  • Bowl Width 15 3/4 in
  • Finish Unfinished
  • Fresh Water Capacity 60 gal
  • Includes (1) Soap Dispenser, (2) Paper Towel Holders, (2) Hands-Free, Foot-Operated Pumps, and (2) Convenient Trash Bag Holders
  • Includes Faucet Yes
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • No. of Bowls 2
  • Number of Stations 2
  • Overall Length 50 1/2 in
  • Plumbing Brand PolyJohn
  • Sink Material Polyethylene
  • Standards OSHA Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list