!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RANDOM ORBITAL POLISHER, CORDLESS, 18V, LI-ION, 6 AH, 5 IN DIA, 2650 TO 5100 RPM

RANDOM ORBITAL POLISHER, CORDLESS, 18V, LI-ION, 6 AH, 5 IN DIA, 2650 TO 5100 RPM

MILWAUKEE

RANDOM ORBITAL POLISHER, CORDLESS, 18V, LI-ION, 6 AH, 5 IN DIA, 2650 TO 5100 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RANDOM ORBITAL POLISHER, CORDLESS, 18V, LI-ION, 6 AH, 5 IN DIA, 2650 TO 5100 RPM

RANDOM ORBITAL POLISHER, CORDLESS, 18V, LI-ION, 6 AH, 5 IN DIA, 2650 TO 5100 RPM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $476.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2684-20
  • Mfr. Model # 2684-20
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.16 lbs

Product Details

This M18 Fuel cordless 15 millimetre random orbital polisher operates an 18V lithium-ion battery of 6 Ah capacity. It has a maximum wheel diameter of five-inch, an orbit diameter of 3/32-inch, and a no-load speed ranging from 2650 to 5100 RPM. The polisher features an eight-speed dial, a variable-speed trigger, and a lock-on switch.

Technical Specs

  • Item Cordless Polisher
  • Voltage 18V DC
  • No Load RPM 2,650 to 5,100 RPM
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 17 13/50 in
  • Series M18 FUEL(TM)
  • Battery Included No
  • Battery Capacity 6 Ah
  • Features 2.21 in of Battery Clearance, 5 in Pad Capacity, 8 Speed Dial with RPM Ranging from 2,650 to 5,100 RPM, Compatible with All M18 Redlithium Batteries and Chargers, Eliminates Cords, Ergonomic Design Portability, Lock-On Switch Reduces User Fatigue During Extended Use, More Run-Time, Optimized Center of Balance, Power to Correct Heavy Defects, Premium Electronic Motor Feedback Maintains Speed and Power Under Load, Total Control in Polishing and Heavy Correction Applications, Variable Speed Trigger
  • Included Charger No
  • Battery Included / Bare Tool Bare Tool
  • Size 5 in
  • Spindle Thread Size Not Applicable
  • Switch Type Trigger
  • Tool Weight 5.16 lb
  • Corded/Cordless Cordless
  • Battery Pack Replacement 481Z44
  • Handle Design In-Line
  • Includes (1) 5 in Backing Plate (49-36-0401)
  • Charger Replacement 23Y581, 45LD79

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list