!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POLISHER, CORDLESS, 18V, VARIABLE-SPEED TRIGGER, 0 TO 2200 POLISHING RPM, 7 IN CAPACITY

POLISHER, CORDLESS, 18V, VARIABLE-SPEED TRIGGER, 0 TO 2200 POLISHING RPM, 7 IN CAPACITY

MILWAUKEE

POLISHER, CORDLESS, 18V, VARIABLE-SPEED TRIGGER, 0 TO 2200 POLISHING RPM, 7 IN CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLISHER, CORDLESS, 18V, VARIABLE-SPEED TRIGGER, 0 TO 2200 POLISHING RPM, 7 IN CAPACITY

POLISHER, CORDLESS, 18V, VARIABLE-SPEED TRIGGER, 0 TO 2200 POLISHING RPM, 7 IN CAPACITY

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $481.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2738-20
  • Mfr. Model # 2738-20
  • UNSPSC # 23101510
  • CATALOGUE PAGE # 247
  • Shipping Weight 7.65 lbs

Product Details

This M18 Fuel cordless polisher operates on an 18V battery and a variable-speed trigger. It has a seven-inch pad capacity, a lock-on/lock-off switch, a polishing speed ranging from 0 to 2200 revolutions per minute, and a Powerstate brushless motor. The polisher includes a backing pad, a screen cover, and a side handle.

Technical Specs

  • Item Cordless Polisher
  • Voltage 18V DC
  • No Load RPM 0 to 2,200 RPM
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 19 7/64 in
  • Corded/Cordless Cordless
  • Battery Pack Replacement Milwaukee M18 Li-Ion
  • Features 7 in Pad Capacity, Lock-On/Lock-Off
  • Battery Included / Bare Tool Bare Tool
  • Size 7 in
  • Spindle Thread Size 5/8"-11
  • Switch Type Trigger
  • Tool Weight 4.8 lb
  • Battery Included No
  • Handle Design Bail and Side
  • Includes Backing Pad, Bail Handle with (2) Bolts, Screen Cover, Side Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list