!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POINT-OF-USE WATER HEATER: 120V AC, 2.7 GAL, 1,440 W, SINGLE PHASE, 10.25 IN HT

POINT-OF-USE WATER HEATER: 120V AC, 2.7 GAL, 1,440 W, SINGLE PHASE, 10.25 IN HT

BOSCH

POINT-OF-USE WATER HEATER: 120V AC, 2.7 GAL, 1,440 W, SINGLE PHASE, 10.25 IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POINT-OF-USE WATER HEATER: 120V AC, 2.7 GAL, 1,440 W, SINGLE PHASE, 10.25 IN HT

POINT-OF-USE WATER HEATER: 120V AC, 2.7 GAL, 1,440 W, SINGLE PHASE, 10.25 IN HT

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $530.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4JY89
  • Mfr. Model # ES2.5
  • UNSPSC # 40101825
  • CATALOGUE PAGE # 1687
  • Shipping Weight 19.25 lbs

Technical Specs

  • Item Point-of-Use Water Heater
  • Phase Single-Phase
  • Maximum Recovery Flow Rate 6.8 gph @ 90 Degrees F
  • Overall Width 14 in
  • Tank Capacity 2.7 gal
  • Market Commercial, Residential
  • Application Remote Areas, Sinks
  • Current 12 A
  • Included Valves Temperature and Pressure Relief
  • Manufacturer Warranty Length 6 Year Limited
  • Mounting Type Wall-Mounted
  • Recovery Rate @ Rise 6.8 gph @ 90 Degrees F
  • Thermal Efficiency 98%
  • Operating Voltage 120V AC
  • First Hour Rating 6.8 gal
  • Overall Height 10.25 in
  • Power Consumption 1,440 W
  • Tank Diameter 13.75 in
  • Number of Elements 1
  • Control Type Dial
  • Electrical Connection Type Power Cord and Pl
  • Includes Hanging Bracket
  • Maximum Water Pressure 150 psi
  • Overall Depth 14 in
  • Standards CSA, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list