!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POCKET HYGRO-THERMOMETER

POCKET HYGRO-THERMOMETER

TRIPLETT

POCKET HYGRO-THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET HYGRO-THERMOMETER

POCKET HYGRO-THERMOMETER

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWRHT02
  • Mfr. Model # RHT02
  • UNSPSC # 41112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Humidity Pen
  • Humidity Accuracy +/-3%
  • Ambient Temperature Accuracy +/-1.1 Degrees F/0.6 Degrees C
  • Response Time 60 sec
  • Properties Measured Air Temperature, Humidity
  • Data Logging No
  • Humidity Resolution 0.1 %
  • Standards CE Certified
  • Auto Shut-Off Yes
  • Probe Length 6.9 in
  • Application Building Inspection, Greenhouses, Libraries, Museums, Offices, Storage Areas, Warehouses, Water Restoration
  • Manufacturer Warranty Length 1 yr
  • Includes CR2032 Battery
  • Humidity Range 0% to 100%
  • Ambient Temperature Range -4 Degrees to 140 Degrees F
  • Display Screen Type LCD
  • Meter Type Basic Function Relative Humidity and Temperature Meter
  • Includes NIST-Traceable Calibration Certificate No
  • Battery Type CR2032
  • Weight 1.9 oz
  • Data Hold Yes
  • Temperature Resolution 0.1 Degrees
  • Probe Diameter 0.6 in
  • Min/Max Memory Yes
  • Includes Batteries Yes
  • Sensor Type Precision Capacitance Sensor (Humidity), Thermistor (Temperature)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list