!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
513 SERIES DIAL TEST INDICATOR, +/-0.001 IN ACCURACY

513 SERIES DIAL TEST INDICATOR, +/-0.001 IN ACCURACY

MITUTOYO

513 SERIES DIAL TEST INDICATOR, +/-0.001 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
513 SERIES DIAL TEST INDICATOR, +/-0.001 IN ACCURACY

513 SERIES DIAL TEST INDICATOR, +/-0.001 IN ACCURACY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT513-518-10T
  • Mfr. Model # 513-518-10T
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.681 lbs

Product Details

This 513 series dial test indicator has a white dial. It includes a plastic case, and dovetail mount attachments. Plus it has +/-0.001 inch accuracy.

Technical Specs

  • Item Dial Test Indicator
  • Graduations 0.001 in
  • Contact Point Dia. 0.039 in, 0.079 in, 0.118 in
  • Dial Reading 0-20-0
  • Dimension Type Inch
  • Maximum Measurement - Inch 0.04 in
  • Minimum Measurement - Inch 0 in
  • Number of Indicators 1
  • Range per Revolution 0.04 in
  • Test Indicator Style Horizontal
  • Bearing Type Jeweled
  • Contact Point Material Carbide
  • Hysteresis 5.08 micronm
  • Max. Measuring Force 0.3 N
  • Non-Conductive Tip No
  • Repeatability +/-0.0004 in
  • Stem Thread Size M7.4 x 0.5
  • Swivel Angle 190 Degrees
  • Range 0 in to 0.04 in
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Dial Size 29.203125 mm
  • Includes Dovetail Mount Attachments Yes
  • Maximum Measurement - mm 1.016 mm
  • Minimum Measurement - mm 0 mm
  • Operation Type Mechanical
  • Series 513
  • Accuracy +/-0.001 in
  • Case Type Plastic Case
  • Contact Point Shape Ball
  • Includes Case Yes
  • Mounting Style Clamp, Dovetail
  • Non-Magnetic Tip No
  • Shock Resistant No
  • Stylus Length 29/32 in
  • Product Type Dial Test Indicator

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list