!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POCKET AIR FILTER, 24 X 24 X 22 IN, MERV 14, YELLOW, FIBREGLASS, 6 POCKETS

POCKET AIR FILTER, 24 X 24 X 22 IN, MERV 14, YELLOW, FIBREGLASS, 6 POCKETS

AIR HANDLER

POCKET AIR FILTER, 24 X 24 X 22 IN, MERV 14, YELLOW, FIBREGLASS, 6 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET AIR FILTER, 24 X 24 X 22 IN, MERV 14, YELLOW, FIBREGLASS, 6 POCKETS

POCKET AIR FILTER, 24 X 24 X 22 IN, MERV 14, YELLOW, FIBREGLASS, 6 POCKETS

AIR HANDLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.10 / EACH

EHC: EHC :
Min Qty 2 = $188.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5E840
  • Mfr. Model # 5E840
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1934
  • Shipping Weight 5.99 lbs

Product Details

This bag-style pocket air filter with six pockets has a nominal size of 24 width x 24 height x 22 inches depth and comes in yellow. The MERV 14 filter has an efficiency of 90 to 95% and meets the UL 900 standard. It is made with fibreglass media and has a single galvanized steel header. The maximum temperature of this filter is 190 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Pocket Air Filter
  • Nominal Filter Size 24x24x22
  • Filter Efficiency - Air Filters 90% to 95%
  • Media Material Fiberglass
  • Media Area 50 sq ft
  • Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
  • Air Flow @ 300 fpm 1200 cfm
  • Initial Resistance @ 300 fpm 0.39 in wc
  • Recommended Final Resistance 1.0 in wc
  • Max. Velocity 500 fpm
  • Gasket Location None
  • Nominal Height 24 in
  • Nominal Depth 22 in
  • Actual Height 23.375 in
  • Actual Depth 22 in
  • Item Pocket Air Filter
  • Style - Air Filters Bag
  • Performance Rating MERV 14
  • Media Colour Yellow
  • Number of Pockets 6
  • Air Filter Header Type Single Header
  • Removes Particles Down To 0.3 to 1.0 micron
  • Air Flow @ 500 fpm 2000 cfm
  • Initial Resistance @ 500 fpm 0.65 in wc
  • Max. Temp. 190 Degrees F
  • Frame or Header Material Galvanized Steel
  • Gasket Material None
  • Nominal Width 24 in
  • Actual Filter Size 23-3/8 in x 23-3/8 in x 22 in
  • Actual Width 23.375 in
  • Standards UL 900

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list