!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC VALVE ACTUATOR,3 TO 7 SPRING

PNEUMATIC VALVE ACTUATOR,3 TO 7 SPRING

JOHNSON CONTROLS

PNEUMATIC VALVE ACTUATOR,3 TO 7 SPRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC VALVE ACTUATOR,3 TO 7 SPRING

PNEUMATIC VALVE ACTUATOR,3 TO 7 SPRING

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,147.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCD32443
  • Mfr. Model # D-3244-3
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Item Pneumatic Damper Actuator
  • Actuator Type Linear
  • Air Connection Type NPT
  • Control Pressure - Maximum 25 psi
  • Diaphragm Material Synthetic Elastomer
  • Force at 20 psi 27.3 lbf
  • Installation Orientation Versatile
  • Mounting Hardware Included Mounting Bracket
  • Operating Temperature - Maximum 150 Degrees F
  • Overall Depth 23 5/8 in
  • Overall Width 9 3/4 in
  • Spring Range Minimum 8 psi
  • Valve Action Normally Closed, Normally Open
  • Actuator Connection Clevis
  • Air Connection Size 1/8 in
  • Application Dampers
  • Control Pressure - Minimum 8 psi
  • Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications
  • Includes Positioner Positioner Included
  • Manufacturer Series D-3240
  • Mounting Type Swivel Pedestal
  • Operating Temperature - Minimum -20 Degrees F
  • Overall Length 15 3/4 in
  • Spring Range Maximum 13 psi
  • Stroke 4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list