!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC SHOP VACUUM, 5 HP, AIR INLET 3/8 IN, HOSE LENGTH 20 FT, HOSE DIA 1 1/2 IN, 10 GAL, STEEL

PNEUMATIC SHOP VACUUM, 5 HP, AIR INLET 3/8 IN, HOSE LENGTH 20 FT, HOSE DIA 1 1/2 IN, 10 GAL, STEEL

GUARDAIR VACUUMS

PNEUMATIC SHOP VACUUM, 5 HP, AIR INLET 3/8 IN, HOSE LENGTH 20 FT, HOSE DIA 1 1/2 IN, 10 GAL, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC SHOP VACUUM, 5 HP, AIR INLET 3/8 IN, HOSE LENGTH 20 FT, HOSE DIA 1 1/2 IN, 10 GAL, STEEL

PNEUMATIC SHOP VACUUM, 5 HP, AIR INLET 3/8 IN, HOSE LENGTH 20 FT, HOSE DIA 1 1/2 IN, 10 GAL, STEEL

GUARDAIR VACUUMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,928.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRN101SC
  • Mfr. Model # N101SC
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

Coming with an air hose of 20 feet by 3/4 inches, and 1 1/2 inches by 20 feet, this pneumatic shop vacuum has a steel tank of 10 gallons, and includes a standard cartridge filter. Accessories included with this OSHA standard shop vacuum is an 11-inch metal crevice tool, and a four-foot aluminum wand with a 12-inch wide floor tool. Also included is an air inlet of 3/8 inches, a minimum air compressor of five HP, and a vacuum hose of 1 1/2 inches in diameter and 20 feet in length.

Technical Specs

  • Vacuum Product Grouping Drum Vacuum
  • Vacuum Filtration Type Standard
  • Vacuum Air Flow 61 cfm
  • Sound Level 96 dB
  • Tank Size 10 gal
  • Tank Wet Capacity 10 gal
  • Vacuum Hose Dia. 1 1/2 in
  • Minimum Air Compressor 5 hp
  • Air Hose Length 20 ft
  • Inlet Air Pressure 100 psi
  • Inlet Connection Gender Female
  • Includes Air Hose 1/2 in x 20 ft, 1 1/2 in x 20 ft Standard Duty Vacuum Hose, 11 in Metal Crevice Tool, 4 ft Aluminum Wand, 12 in Wide Floor Tool
  • Item Drum Vacuum
  • Vacuum Power Source Pneumatic
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 105 in
  • Tank Material Steel
  • Tank Dry Capacity 10 gal
  • Vacuum Collection Type Bagless
  • Vacuum Hose Length 20 ft
  • Air Hose Dia. 1/2 in
  • Inlet Air Flow 20 cfm
  • Air Inlet 1/2 in FNPT
  • Inlet Connection Type Threaded
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list