!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC TIMER, ON DELAY, 0.1 SEC TO 60 SEC, 1NO/1NC, 110/120V AC COIL

PNEUMATIC TIMER, ON DELAY, 0.1 SEC TO 60 SEC, 1NO/1NC, 110/120V AC COIL

SQUARE D

PNEUMATIC TIMER, ON DELAY, 0.1 SEC TO 60 SEC, 1NO/1NC, 110/120V AC COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC TIMER, ON DELAY, 0.1 SEC TO 60 SEC, 1NO/1NC, 110/120V AC COIL

PNEUMATIC TIMER, ON DELAY, 0.1 SEC TO 60 SEC, 1NO/1NC, 110/120V AC COIL

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $667.98 / EACH

EHC: EHC :
Min Qty 2 = $1,335.96

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQD9050AO10EV02
  • Mfr. Model # 9050AO10EV02
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Pneumatic Timer
  • Number of Normally Closed Contacts 1
  • Maximum Voltage Rating 600V AC
  • Number of Contacts 2
  • Terminal Connection Type Screw Clamp Terminals
  • Maximum Operating Temperature 104 Degrees F
  • Time Delay - Maximum 60 sec
  • Coil Voltage 110/120V AC
  • Delay Type On Delay
  • Number of Normally Open Contacts 1
  • Starter Mounting Location Front
  • Frame Size A
  • Time Delay - Minimum 0.1 sec
  • Minimum Operating Temperature 68 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list