!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC THERMOSTAT,DA,55 TO 85F

PNEUMATIC THERMOSTAT,DA,55 TO 85F

JOHNSON CONTROLS

PNEUMATIC THERMOSTAT,DA,55 TO 85F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC THERMOSTAT,DA,55 TO 85F

PNEUMATIC THERMOSTAT,DA,55 TO 85F

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38Y158
  • Mfr. Model # T-4002-203
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1922
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Pneumatic Thermostat
  • Application Heat or Cool
  • Manual Indexing Switch No
  • Minimum Control Temperature 55 Degrees F
  • Mounting Location Wall
  • Number of Pipes 2
  • Overall Height 2 1/8 in
  • Temperature Scale Celsius/Fahrenheit
  • Thermostat Action Direct
  • Air Consumption 20 scim
  • Compatible System Type Pneumatic Valves and Damper Actuators
  • Control Type Exposed Dial
  • Fitting Connection Barbed 5/32 in
  • Maximum Air Pressure 25 psig
  • Temperature Sensitivity 0.75 to 4 psi/ Degrees F
  • Product Type Pneumatic Thermostat
  • Air Flow Output High Volume
  • Includes Cover No
  • Maximum Control Temperature 85 Degrees F
  • Mounting Direction Vertical
  • Number of Dials Single
  • Overall Depth 1 3/4 in
  • Overall Width 3 1/8 in
  • Temperature Settings Single Temperature
  • Air Connection Outside Diameter 1/8 in
  • Air Flow Capacity 400 scim
  • Control Air Pressure Settings 13 psig (Day)/ 25 psig (Night)
  • Differential Type Adjustable
  • Key Features Pneumatic Feedback, Volume Amplifier
  • Sensor Type Bi-Metallic Spring
  • Action Direct

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list