!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE FITTING, COUPLING, MALE, 290 PSI MAX PRESSURE, 1/4 IN BSPT, 1/2 IN DIA, STAINLESS STEEL

PIPE FITTING, COUPLING, MALE, 290 PSI MAX PRESSURE, 1/4 IN BSPT, 1/2 IN DIA, STAINLESS STEEL

LEGRIS

PIPE FITTING, COUPLING, MALE, 290 PSI MAX PRESSURE, 1/4 IN BSPT, 1/2 IN DIA, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FITTING, COUPLING, MALE, 290 PSI MAX PRESSURE, 1/4 IN BSPT, 1/2 IN DIA, STAINLESS STEEL

PIPE FITTING, COUPLING, MALE, 290 PSI MAX PRESSURE, 1/4 IN BSPT, 1/2 IN DIA, STAINLESS STEEL

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR31756213
  • Mfr. Model # 3175 62 13
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 1/4-inch BSPT male pipe coupling features Buna-N seals and a stainless steel gripping ring. It has an outside diameter of 1/2 inches, a maximum pressure of 290 PSI, and a maximum temperature of 176 Degrees F. It is made for use with all pneumatic machines, packaging equipment, textile machinery, robotics, food-processing equipment, and semiconductor applications.

Technical Specs

  • ItemPneumatic Push-In Fitting
  • Fitting Side A TypeTube
  • Fitting Side B Nominal Pipe Size1/4 in
  • Maximum Operating Pressure20 bar
  • Specific Fitting ShapeStraight
  • ApplicationLow Pressure Compressed Air Conveying, Pneumatic Machinery Equipment, Vacuum Applications
  • Finish/CoatingNickel-Plated
  • Fitting Side B Pipe Threading1/2 in
  • Includes SealSeal Included
  • Fitting Side A Gender Male
  • Fitting Side B Gender Male
  • Fitting Side B Type BSPT
  • Pipe Fitting Material Brass
  • Standards DI:1907/2006 (REACH), DI:2002/95/EC (RoHS), DI:2011/65/EC, DI:97/23/EC (PED), ISO 14743
  • Basic Fitting Shape Straight
  • Fitting Side A Outside Diameter 1/2 in
  • Hex Size 22 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list