!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE FITTING, ELBOW, MALE, 290 PSI MAX PRESSURE, 1/2 IN BSPT, 5/16 IN DIA, STAINLESS STEEL/PLASTIC

PIPE FITTING, ELBOW, MALE, 290 PSI MAX PRESSURE, 1/2 IN BSPT, 5/16 IN DIA, STAINLESS STEEL/PLASTIC

LEGRIS

PIPE FITTING, ELBOW, MALE, 290 PSI MAX PRESSURE, 1/2 IN BSPT, 5/16 IN DIA, STAINLESS STEEL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FITTING, ELBOW, MALE, 290 PSI MAX PRESSURE, 1/2 IN BSPT, 5/16 IN DIA, STAINLESS STEEL/PLASTIC

PIPE FITTING, ELBOW, MALE, 290 PSI MAX PRESSURE, 1/2 IN BSPT, 5/16 IN DIA, STAINLESS STEEL/PLASTIC

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR31090821
  • Mfr. Model # 3109 08 21
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This 1/2-inch BSPT male pipe fitting features a stainless steel gripping ring and a plastic release button. It has a maximum pressure of 290 PSI and a maximum temperature of 176 Degrees F. It is elbow shaped and has an outside diameter of 5/16 inches.

Technical Specs

  • ItemPneumatic Push-In Fitting
  • Fitting Side A TypeTube
  • Fitting Side B Nominal Pipe Size1/2 in
  • Maximum Operating Pressure20 bar
  • Specific Fitting Shape90 Degrees Elbow
  • ApplicationLow Pressure Compressed Air Conveying, Pneumatic Machinery Equipment, Vacuum Applications
  • Finish/CoatingNickel-Plated
  • Fitting Side B Pipe Threading1/2 in
  • Includes SealSeal Included
  • Fitting Side A Gender Male
  • Fitting Side B Gender Male
  • Fitting Side B Type BSPT
  • Pipe Fitting Material Technical Polymer
  • Standards DI:1907/2006 (REACH), DI:2002/95/EC (RoHS), DI:2011/65/EC, DI:97/23/EC (PED), ISO 14743
  • Basic Fitting Shape Elbow
  • Fitting Side A Outside Diameter 8 mm
  • Hex Size 21 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list