!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC NUTRUNNER, PISTOL GRIP, 64.8 CFM, 90 PSI, 1 IN, 3/8 IN, 14 7/32 X 3 15/16 IN, 8 31/32 IN

PNEUMATIC NUTRUNNER, PISTOL GRIP, 64.8 CFM, 90 PSI, 1 IN, 3/8 IN, 14 7/32 X 3 15/16 IN, 8 31/32 IN

CHICAGO PNEUMATIC

PNEUMATIC NUTRUNNER, PISTOL GRIP, 64.8 CFM, 90 PSI, 1 IN, 3/8 IN, 14 7/32 X 3 15/16 IN, 8 31/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC NUTRUNNER, PISTOL GRIP, 64.8 CFM, 90 PSI, 1 IN, 3/8 IN, 14 7/32 X 3 15/16 IN, 8 31/32 IN

PNEUMATIC NUTRUNNER, PISTOL GRIP, 64.8 CFM, 90 PSI, 1 IN, 3/8 IN, 14 7/32 X 3 15/16 IN, 8 31/32 IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,381.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP6641FRL
  • Mfr. Model # CP6641-FRL
  • UNSPSC # 84671190
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.9 lbs

Product Details

This pneumatic nutrunner has a drive system of 10 and an air inlet and a minimum hose size of 3/8 inches. It has a drive size of one inch and measures 14 7/32 x 3 15/16 inches. The nutrunner from base to top measures 8 31/32 inches and has a pistol grip. It has a required pressure of 90 PSI and a torque range soft draw of 738 to 3,100 feet per pound. It runs at 64.8 CFM at full load.

Technical Specs

  • Item Nutrunner
  • Torque Range 738 to 3,100 ft-lb
  • Free Speed 10 RPM
  • Air Consumption 65 cfm
  • Max. Air Pressure 91 psi
  • Min. Hose Size 1/2 in
  • Duty Rating Industrial Duty
  • Handle Type Pistol Grip
  • Housing Material Steel
  • Fastening Torque 3,100 ft-lb
  • Head Width 3 7/8 in
  • Reaction Bar Yes
  • Throttle Type Variable-Speed Trigger
  • Noise Level 90 dB
  • Side to Center 1 5/8 in
  • Tool Weight 19.4 lb
  • Standards 2006/42/EC (17/05/2006), EN ISO 11148-6:2013, ISO 15744
  • Drive Size 1 in Square
  • Max. Torque 3,100 ft-lb
  • Air Pressure 90 psi
  • Power Source Air Powered
  • Min. Air Pressure 28 psi
  • Exhaust Location Bottom
  • Air Inlet 3/8 in NPT
  • Handle Material Aluminum
  • Overall Length 14 1/4 in
  • Reversible Yes
  • Head Height 1 7/8 in
  • Clutch Style Air Shut Off
  • Vibration Level Less Than 2.5 m/sq sec
  • Retainer Type Through Hole
  • Includes Reaction Arm
  • Tool Brand Chicago Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list