!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING PLUNGER, HAND, WITHOUT LOCK, 5/8"-11, 3.05 IN, 2 PK

SPRING PLUNGER, HAND, WITHOUT LOCK, 5/8"-11, 3.05 IN, 2 PK

TE-CO

SPRING PLUNGER, HAND, WITHOUT LOCK, 5/8"-11, 3.05 IN, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING PLUNGER, HAND, WITHOUT LOCK, 5/8"-11, 3.05 IN, 2 PK

SPRING PLUNGER, HAND, WITHOUT LOCK, 5/8"-11, 3.05 IN, 2 PK

TE-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.26 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YML9
  • Mfr. Model # 54313X
  • UNSPSC # 31161721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This spring plunger is made out of steel with a zinc finish. This spring plunger has a 5/8"-11 tip, and a 3.0500 inch length.

Technical Specs

  • Item Spring Plunger
  • Nose Shape Chamfered
  • Plunger Dia. 0.3800 in
  • Mounting Type Threaded
  • Body Length 2 in
  • Initial Nose Force 1 lb
  • Plunger Width 0.6200 in
  • Body Finish Zinc
  • Plunger Finish Zinc
  • Thread Partially Threaded
  • Body Dia. 5/8 in
  • Thread Size 5/8"-11
  • Plunger Material Steel
  • Plunger Projection 1 in
  • With Locking Plunger No
  • Final Nose Force 5 lb
  • Overall Length 3.0500 in
  • Handle Type Lever
  • Body Material Steel
  • Retractable Yes
  • Thread-Locking Element Included No
  • Product Type Spring Plunger

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list